X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP80031084 "GK Lightrail" Complete Track Lighting Track Kit

Item: KP80031084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 88"
Width 96"
Length 5-3/4"
Number of Bulbs 3
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Glass Type Etched Opal
Voltage 12V
Weight 10 lbs
Features 8' Rail Can Be Field Cut
Includes (1) Transformer, (4) 5-1/4'' Standoffs, (3) Pendants
Type Of Circuit Single
Rail Type Flexible
Transformer Type Electronic (300W Max)
Shade Material Glass
Shown With GKSH2004 Glass Shade (Included)
Transformer Input Voltage 120V
Transformer Output Voltage 12V