X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP3816077 "Soft" Table Lamp

Item: KP3816077
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Light Blue
Shade Material Glass
Switch Type On / Off Inline
Voltage 120V
Weight 14 lbs
Wire Length 96"