X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP3814077 "Soft" Table Lamp

Item: KP3814077
Finish: Chrome
Online Availability: Please call for availability.

List Price: $975.00

Price: $682.50



Details and Dimensions

Height 15"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear With Green Apple
Shade Material Glass
Switch Type On / Off Inline
Voltage 120V
Weight 14 lbs
Wire Length 96"