Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

George Kovacs KP3809077 "Soft" Down Light Pendant

Item: KP3809077
Finish: Chrome
Online Availability: Please call for availability.

Details and Dimensions

Height 17"
Diameter 16"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear with Interior Frosted White
Shade Material Glass