X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP3807077 "Soft" Table Lamp

Item: KP3807077
Finish: Chrome
Online Availability: Please call for availability.

List Price: $1,185.00

Price: $829.50



Details and Dimensions

Height 18"
Diameter 16"
Number of Bulbs 1
Bulb Type CFL
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear with Interior Frosted White
Shade Material Glass