X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP1152084L "Tube" Linear Pendant

Item: KP1152084L
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $555.00

Price: $370.00



Details and Dimensions

Height 3-1/2"
Width 42"
Length 2-1/2"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Etched White
Shade Material Glass
Voltage 120V
Weight 10 lbs
Lumens 2382