X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KP1151084L "Tube" Linear Pendant

Item: KP1151084L
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $435.00

Price: $304.50



Details and Dimensions

Height 3-1/2"
Width 30"
Length 2-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 30 W
Total Fixture Wattage 30 W
Glass Type Etched White
Shade Material Glass
Voltage 120V
Weight 8 lbs
Lumens 1958