X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KP1000567 "Comfy Eyes" Floor Lamp

Item: KP1000567
Finish: Chestnut
Online Availability: Available for immediate shipment


Details and Dimensions

Height 60"
Width 8-1/2"
Length 17"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 27 W
Total Fixture Wattage 27 W
Shade Material Plastic
Switch Type On / Off
Eco-Friendly Title 24