X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKLR096467 "GK Lightrail" Track / Rail

Item: KGKLR096467
Finish: Sable Bronze Patina
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 0-7/9"
Width 96"
Length 0-7/9"
Weight 1 lb
Features Can Be Field Cut
Includes (2) End Caps (Connectors Sold Separately)
Rail Type Flexible