X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKLR0036609 "GK Lightrail" Track / Rail

Item: KGKLR0036609
Finish: Silver
Online Availability: Available for immediate shipment
Select Finish:

List Price: $29.85

Price: $17.91 (Pricing is for Silver)



Details and Dimensions

Height 1"
Width 36"
Length 0-1/3"
Weight 1 lb
Features Can Be Field Cut
Includes (3) Mounting Brackets, (2) End Caps (Connectors Sold Separately)
Rail Type Flexible