X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KGKTH4116609 "GK Lightrail" Track Lighting Track Head

Item: KGKTH4116609
Finish: Silver
Online Availability: Available for immediate shipment

List Price: $40.50

Price: $24.30



Details and Dimensions

Height 8-1/4"
Width 2-8/9"
Length 2-8/9"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Etched Opal
Lamp Type GU10
Shade Material Glass
To Be Used With George Kovacs Low Voltage Lightrail Kits