X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKTH2001609 "GK Lightrail" Track Lighting Track Head

Item: KGKTH2001609
Finish: Silver
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1-1/2"
Width 1"
Length 2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 3 W
Total Fixture Wattage 3 W
Weight 1 lb
Includes Optional Frosted Diffuser
To Be Used With George Kovacs LED Lightrail Kit