X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKTH2001467 "GK Lightrail" Track Lighting Track Head

Item: KGKTH2001467
Finish: Sable Bronze Patina
Online Availability: Available for immediate shipment
Select Finish:

List Price: $44.85

Price: $26.91 (Pricing is for Sable Bronze Patina)



Details and Dimensions

Height 1-1/2"
Width 1"
Length 2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 3 W
Total Fixture Wattage 3 W
Weight 1 lb
Includes Optional Frosted Diffuser
To Be Used With George Kovacs LED Lightrail Kit