X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

George Kovacs KGKTH1048084 "GK Lightrail" Standoff and Cable Support

Item: KGKTH1048084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $33.00

Price: $19.80 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 51-1/4"
Width 1-1/9"
Construction Heavy Duty Aircraft Cable
Features Adjustable Height
Shown With GKLR048 Light Rail (Sold Separately)
Wire Color Silver