X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKTF12084 "GK Lightrail" Transformer or Power Feed

Item: KGKTF12084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-1/4"
Width 5"
Total Fixture Wattage 40 W
Weight 3 lbs
Type Of Circuit Single
Transformer Type Plug-In Electronic
To Be Used With George Kovacs LED Pendants And Fixtures
Transformer Input Voltage 120V
Transformer Output Voltage 12V