X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKTF03467 "GK Lightrail" Transformer or Power Feed

Item: KGKTF03467
Finish: Sable Bronze Patina
Online Availability: Please call for availability.
Select Finish:

List Price: $405.00

Price: $225.00 (Pricing is for Sable Bronze Patina)



Details and Dimensions

Height 6-1/2"
Width 9-1/4"
Total Fixture Wattage 300 W
Weight 12 lbs
Type Of Circuit Single
Transformer Type Surface Mount Magnetic
Transformer Input Voltage 120V
Transformer Output Voltage 12V