X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKTF03084 "GK Lightrail" Transformer or Power Feed

Item: KGKTF03084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $390.00

Price: $216.00 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 6-1/2"
Width 9-1/4"
Total Fixture Wattage 300 W
Weight 12 lbs
Type Of Circuit Single
Transformer Type Surface Mount Magnetic
Transformer Input Voltage 120V
Transformer Output Voltage 12V