Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

George Kovacs KGKST1024084 "GK Lightrail" Standoff and Cable Support

Item: KGKST1024084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 28"
Width 1-1/3"
Overall Height 51-1/2"
Weight 1 lb
Features Adjustable Telescoping Stem
Includes Hang Straight Swivel, & Ceiling And Rail Connectors