X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKPF000084 "GK Lightrail" Transformer or Power Feed

Item: KGKPF000084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5"
Width 4-3/4"
Weight 1 lb
Additional Information Power Feed Canopy
To Be Used With George Kovacs Remote Transformers