X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKMP02467 "GK Lightrail" Transformer or Power Feed

Item: KGKMP02467
Finish: Sable Bronze Patina
Online Availability: Available for immediate shipment
Select Finish:

List Price: $60.00

Price: $36.00 (Pricing is for Sable Bronze Patina)



Details and Dimensions

Height 2-1/2"
Width 24"
Length 5-1/2"
Total Fixture Wattage 180 W
Weight 6 lbs
Includes (3) 60W Mini Transformers
To Be Used With George Kovacs LED Pendants And Fixtures
Transformer Input Voltage 120V