X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKMP02084 "GK Lightrail" Transformer or Power Feed

Item: KGKMP02084
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 2-1/2"
Width 24"
Length 5-1/2"
Total Fixture Wattage 180 W
Weight 6 lbs
Includes (3) 60W Mini Transformers
To Be Used With George Kovacs LED Pendants And Fixtures
Transformer Input Voltage 120V