X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKMP01467 "GK Lightrail" Transformer or Power Feed

Item: KGKMP01467
Finish: Sable Bronze Patina
Online Availability: Available for immediate shipment
Select Finish:

List Price: $69.00

Price: $41.40 (Pricing is for Sable Bronze Patina)



Details and Dimensions

Height 1-1/2"
Width 5-1/4"
Total Fixture Wattage 60 W
Weight 1 lb
Includes (1) 60W Mini Transformer
To Be Used With George Kovacs LED Pendants And Fixtures
Transformer Input Voltage 120V