X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKMP01084 "GK Lightrail" Transformer or Power Feed

Item: KGKMP01084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 1-1/2"
Width 5-1/4"
Total Fixture Wattage 60 W
Weight 1 lb
Includes (1) 60W Mini Transformer
To Be Used With George Kovacs LED Pendants And Fixtures
Transformer Input Voltage 120V