X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKLR048084 "GK Lightrail" Track / Rail

Item: KGKLR048084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 0-7/9"
Width 48"
Length 0-7/9"
Weight 1 lb
Features Can Be Field Cut
Includes (2) End Caps (Connectors Sold Separately)
Rail Type Flexible