X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKCT084 "GK Lightrail" Track Connector and Adaptor

Item: KGKCT084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 1-2/9"
Width 1-1/9"
Length 1"
Connector Shape T