X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKCI467 "GK Lightrail" Track Connector and Adaptor

Item: KGKCI467
Finish: Sable Bronze Patina
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 0-1/3"
Width 1-1/4"
Length 1"
Connector Shape Straight