X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



George Kovacs KGKCE084 "GK Lightrail" Track Connector and Adaptor

Item: KGKCE084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 0-1/3"
Width 1-3/4"
Length 1"
Connector Shape Straight
Additional Information Dead End Connector