George Kovacs KGKCC467 "GK Lightrail" Track Connector and Adaptor
| Item: | KGKCC467 |
| Finish: | Sable Bronze Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $5.90 (Pricing is for Sable Bronze Patina)
Details and Dimensions
| Height | 1" |
| Width | 8-2/3" |
| Length | 0-1/3" |
| Connector Shape | Straight |
| Additional Information | 6'' Flex Connector |


