X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gatco G858 "Latitude 2" Grab Bar

Item: G858
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $159.60

Price: $137.26 (Pricing is for Chrome)



Details and Dimensions

Bar Length 42"
Length 42"
Height 3-1/4"
Construction Stainless Steel
Extension From Wall 3-1/2"
ADA Compliant Yes