Gatco G856 "Latitude 2" Hand Rail
| Item: | G856 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $130.36 (Pricing is for Chrome)
Details and Dimensions
| Bar Length | 36" |
| Width | 36" |
| Height | 3-1/4" |
| Extension From Wall | 3-1/2" |


