X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gatco GAT854 "Latitude 2" Hand Rail

Item: GAT854
Finish: Chrome
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Bar Length 24"
Length 24"
Height 3-1/4"
Extension From Wall 3-1/2"