Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toothbrush & Tumbler Holders
> Gatco
>
G6636
Gatco G6636 "Marina" 8'' Widespread Bathroom Sink Faucet
| Item: | G6636 |
| Finish: | Satin Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $307.80 (Pricing is for Satin Nickel)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 6-12'' |
| Spout Height | 5-1/2" |
| Spout Reach | 4-3/4" |
| Overall Height | 8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.0 |
| Low Lead Compliant | No |
| ADA Compliant | Yes |
| Includes | Pop-up Drain |


