Gatco G4875 "Philadelphia" Robe Hook
| Item: | G4875 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $40.74 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 2-1/4" |
| Overall Height | 2-7/8" |
| Construction | Brass |
| Extension From Wall | 3-7/10" |


