Gatco GAT4872 "Philadelphia" Towel Ring
| Item: | GAT4872 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $45.27 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 6-1/8" |
| Overall Height | 5-3/4" |
| Construction | Brass |
| Extension From Wall | 2-4/5" |


