Gatco G4870 "Philadelphia" Towel Bar
| Item: | G4870 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $79.67 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Construction | Brass |
| Bar Diameter | 0-3/4" |
| Extension From Wall | 3-1/5" |


