Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Gatco
>
G4816
Gatco G4816 "Oldenburg" Vanity Shelf
| Item: | G4816 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $79.67 (Pricing is for Satin Nickel)
Details and Dimensions
| Overall Width | 20-1/8" |
| Overall Height | 2-7/8" |
| Construction | Solid Brass |
| Extension From Wall | 4-3/4" |
| Shelf Type | "20"" Curved Glass Vanity Shelf" |
| Glass Thickness | 8mm |


