Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Gatco
>
G4815
Gatco G4815 "Oldenburg" Robe Hook
| Item: | G4815 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $36.21 (Pricing is for Satin Nickel)
Details and Dimensions
| Overall Width | 3-1/10" |
| Overall Height | 2-7/10" |
| Construction | Brass |
| Extension From Wall | 2-1/2" |


