Gatco G4247 "Latitude 2" Vanity Shelf
| Item: | G4247 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $114.52 (Pricing is for Chrome)
Details and Dimensions
| Bar Length | 10-1/8'' |
| Width | 26" |
| Height | 5" |
| Mounting Hardware Included | Yes |


