X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gatco GAT1680 "Latitude 2" 1 Bulb Wall Sconce

Item: GAT1680
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $75.60

Price: $65.02 (Pricing is for Chrome)



Details and Dimensions

Height 9-1/2"
Width 4-1/2"
Extension From Wall 4-5/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V