Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Shower Curtain Rods
> Gatco
>
GC1651
Gatco GC1651 "Oldenburg" 1 Bulb Wall Sconce
| Item: | GC1651 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $68.80 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 9-1/2" |
| Width | 4-1/2" |
| Extension From Wall | 5-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White Opal |
| Shade Material | Glass |


