Gatco G1564 "Bleu" Square/Rectangular Mirror
| Item: | G1564 |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $144.85 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 22" |
| Width | 30" |
| Construction | Solid Brass |


