Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toothbrush & Tumbler Holders
> Gatco
>
G5850
Gatco G5850 "Marina" Vanity Shelf
| Item: | G5850 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $59.75 (Pricing is for Satin Nickel)
Details and Dimensions
| Overall Width | 22-1/2" |
| Extension From Wall | 6" |
| Shelf Type | "22"" Tempered Glass Shelf" |


