Gatco G885 "Tiara" Hand Rail
| Item: | G885 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $176.99
Details and Dimensions
| Length | 36" |
| Material | Solid Brass |


