Gatco G882 "Tiara" Hand Rail
| Item: | G882 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.58
Details and Dimensions
| Length | 12" |
| Material | Solid Brass |


