X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Gatco G5839 "Marina" Vanity Shelf

Item: G5839
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Width 20"
Overall Height 5"
Construction Solid Forged Brass
Extension From Wall 6"
Shelf Type "20"" Tempered Glass Shelf"