Gatco GAT5239 "Marina" Oval Mirror
| Item: | GAT5239 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $108.64 (Pricing is for Chrome)
Details and Dimensions
| Height | 26-1/2" |
| Width | 19-1/2" |
| Construction | Solid Brass |
| Features | • Tilts To Your Desired Angle For Greater Range Of View |


