Gatco G4581 "Laurel Avenue" Towel Bar
| Item: | G4581 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $47.98 (Pricing is for Polished Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Construction | Brass |
| Bar Diameter | 0-3/4" |


