X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Gatco G4379S "Bleu" Square/Rectangular Mirror

Item: G4379S
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Size 31-1/2 x24
Height 31-1/2"
Width 24"
Construction Solid Brass
Features "Overall Width Including Brackets: 27-3/4"", Tilts To Your Desired Angle For Greater Range Of View"