X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Gatco G4359S "Charlotte" Square/Rectangular Mirror

Item: G4359S
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Size 31-1/2 x24
Height 31-1/2"
Width 24"
Construction Solid Brass
Features Tilts To Your Desired Angle For Greater Range Of View