Gatco GAT4349 "Tiara" Oval Mirror
| Item: | GAT4349 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $112.26 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 26-1/2" |
| Width | 19-1/2" |
| Construction | Solid Brass |
| Features | • Tilts To Your Desired Angle For Greater Range Of View |


